Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Bonding Adhesive

  • Mfr # 08115

  • Zoro # G0242925


product price: $64.79
/ea

Key Features

Size
200 mL
Color
Black
Type
Toughened Epoxy
Standards
29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
Includes
(2) Nozzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08115
Zoro #
G0242925
UPC #
00051135081150
Country of Origin
United States

Dimensions

Size
200 mL
Container Size
6.76 fl oz

Details

Item
Panel Bonding Adhesive
Color
Black
Type
Toughened Epoxy
Standards
29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
Includes
(2) Nozzles
Working Time
90 min
Compatible Surface Material
Aluminum, Metal
Features
Corrosion Inhibitor, Heat Accelerated Curing
Number of Components
Two-Part System
Base Type
Epoxy
VOC Content Weight Percentage
0.4%
Product Type
Repair Adhesive
Container Type
Cartridge
Minimum Operating Temperature
59 Degrees F
Maximum Operating Temperature
86 Degrees F
VOC Content Weight
4 g/L
Full Cure Time
24 hr

Description

Panel Bonding Adhesive, Product Type Repair Adhesive, Base Type Epoxy, Color Black, Compatible Surface Material Aluminum, Metal, Working Time 90 min, Full Cure Time 24 hr, Container Size 6.76 fl oz, Container Type Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA, Features Corrosion Inhibitor, Heat Accelerated Curing, Maximum Operating Temperature 86 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.