Paper Belt 364UZ, 43inx75 in P180 F-weight Fullflex, 5/pk
Mfr # 7000119064
Zoro # G5142949
product price:Â $435.99
/pk 5, $87.20/ea
Free Shipping & Returns
Key Features
Length
75 in
Splice Type
Sine Wave
Backing Weight
F Weight
Width
43 in
Equipment - Machines
Wide Belt Sanders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119064
Zoro #
G5142949
UPC #
00051115285271
Country of Origin
United States
Dimensions
Length
75 in
Width
43 in
Details
Item
Sanding Belt
Splice Type
Sine Wave
Backing Weight
F Weight
Equipment - Machines
Wide Belt Sanders
Color
Maroon
Product Form
Belt
Grit
P180
Backing Material
Paper
Abrasive Material
Aluminum Oxide
Application
Sanding
Flex Type
Full-flex
Coat Type
Open Coat
Description
Pr Blt 364UZ,43inx75 in P180 F-weig,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.