Paper Belt 366UZ, 52inx75 in P180 F-weig, PK5
Mfr # 7010326413
Zoro # G6139837
product price:Â $526.99
/pk 5, $105.40/ea
Free Shipping & Returns
Key Features
Flex Type
Full-flex
Equipment - Machines
Wide Belt Sanders
Backing Weight
F Weight
Splice Type
Sine-lok
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010326413
Zoro #
G6139837
UPC #
00051115286742
Country of Origin
United States
Dimensions
Length
75 in
Width
52 in
Details
Item
Sanding Belt
Flex Type
Full-flex
Equipment - Machines
Wide Belt Sanders
Backing Weight
F Weight
Splice Type
Sine-lok
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Application
Sanding
Grit
P180
Coat Type
Closed Coat
Product Form
Belt
Color
Maroon
Description
Paper Belt 366UZ,52 In.x75 In.,P180 F-Wt,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.