
Paper Belt 466UZ, 52inx103 in P400 F-weight, 5/pk
Mfr # 7010308473
Zoro # G5142912
product price:Â $814.99
/pk 5, $163.00/ea
Free Shipping & Returns
Key Features
Splice Type
Sine-lok
Backing Weight
F Weight
Color
Black
Abrasive Material
Silicon Carbide
Flex Type
Full-flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010308473
Zoro #
G5142912
UPC #
00051115287312
Country of Origin
United States
Dimensions
Width
52 in
Length
103 in
Details
Item
Sanding Belt
Splice Type
Sine-lok
Backing Weight
F Weight
Color
Black
Abrasive Material
Silicon Carbide
Flex Type
Full-flex
Product Form
Belt
Equipment - Machines
Wide Belt Sanders
Backing Material
Paper
Application
Sanding
Grit
P400
Coat Type
Semi-closed Coat
Description
Pr Blt 466UZ,52inx103 in P400 F-wei,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.