Zoro Homepage

Paper Disc, 6" dia., P120A, Gold, PK10

  • Mfr # 7010326145

  • Zoro # G7726772


product price: $1,156.99
/pk 10, $115.70/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
P120
Backing Material
Paper
Backing Weight
A Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326145
Zoro #
G7726772
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Paper Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grit
P120
Backing Material
Paper
Backing Weight
A Weight
Color
Gold
Application
Multi-Purpose Sanding, Primer Sanding, Sanding, Sanding Filler
Type
Disc Roll
Attachment Type
Pressure Sensitive Adhesive

Description

Paper Disc, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.