Zoro Homepage
This item is Discontinued.
3M Paper Disc, Fine, 150 Grit, 5 in. Dia., PK50 60440265738

Paper Disc, Fine, 150 Grit, 5 in. Dia., PK50 (Discontinued)

  • Mfr # 60440265738
  • Zoro # G4581571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440265738
Zoro #
G4581571
UPC #
051141312163
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5 in

Details

Item
PSA Sanding Disc
Grit
150
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Fine
Backing Material
Paper
Series
238U
Abrasive Type
Coated
Abrasive Grit
150
Disc Backing Material
Paper
Abrasive Grade
Medium
Backing Weight
C
Color
White
Packaged In
Box

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grit 150, Series 238U, Color White, Grade Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.