Zoro Homepage

Paper Disc, Medium, 60, Brown, 10 in., PK10

  • Mfr # 7010326501

  • Zoro # G4581501


product price: $76.19
/pk 10, $7.62/ea
Free Shipping & Returns

Key Features

Disc Dia.
10"
Grit
60
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010326501
Zoro #
G4581501
UPC #
00051111496893
Country of Origin
United States

Dimensions

Disc Dia.
10"
Disc Diameter
10"
Overall Diameter
10 in

Details

Item
Sanding Disc
Grit
60
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
60
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
X
Color
Brown
Packaged In
Box
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Wear, Heat, Tear
Coating Coverage
Closed
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 60, Overall Diameter 10 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.