Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Disc Roll, 1-3/8"xNH, 1500 A-weight

  • Mfr # 7000044711

  • Zoro # G7726684


product price: $327.99
/ea
Sold in multiples of 4 for $1,311.96
Free Shipping & Returns

Key Features

Grit
1500
Backing Weight
A Weight
Abrasive Material
Silicon Carbide
Backing Material
Paper
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000044711
Zoro #
G7726684
UPC #
-
Country of Origin
United States

Details

Item
Paper Disc Roll
Grit
1500
Backing Weight
A Weight
Abrasive Material
Silicon Carbide
Backing Material
Paper
Color
Black

Description

Paper Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.