Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Disc Roll, 1-3/8"xNH 2000 A-weight

  • Mfr # 7000044712

  • Zoro # G7726879


product price: $320.99
/ea
Sold in multiples of 4 for $1,283.96
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Closed Coat
Grit
2000
Backing Material
Paper
Backing Weight
A Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000044712
Zoro #
G7726879
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-3/8 in
Overall Width
1-3/8 in

Details

Item
Paper Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Closed Coat
Grit
2000
Backing Material
Paper
Backing Weight
A Weight
Color
Black
For Use With
Random Orbital Sanders
Application
Finishing, Polishing, Sanding
Type
Disc Roll
Attachment Type
Pressure Sensitive Adhesive

Description

Paper Disc Roll,1-3/8"xNH 2000 A-weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.