Paper Disc Roll, 120 Grit, Silicon Carbide
Mfr # 7000119243
Zoro # G4581361
product price: $83.55
/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119243
Zoro #
G4581361
UPC #
00051141277875
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Medium
Grit
120
Backing Material
Paper
Backing Weight
A
Series
426U
Color
Gray
Disc Backing Material
Paper
Vacuum Hole Design
Non-Vacuum
Abrasive Grade
Medium
Abrasive Grit
120 / P120
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 120, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.