Paper Disc Roll, 150 Grit, A Backing
Mfr # 60440227126
Zoro # G4581066
product price: $167.99
/eaSold in multiples of 6 for $1,007.94
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440227126
Zoro #
G4581066
UPC #
051141274126
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P150
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Gold
Disc Backing Material
Paper
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
150 / P150
Abrasive Grade
Fine
Product Type
PSA Disc Roll
Coating Coverage
Open
Resistance Properties
Load
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P150, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.