Zoro Homepage

Paper Disc Roll 210U, P180 A-weight, 5"xNH

  • Mfr # 210U 161

  • Zoro # G7726459


product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grit
P180
Backing Material
Paper
Color
Gold
Application
Sanding, Finishing, Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210U 161
Zoro #
G7726459
UPC #
-
Country of Origin
Canada

Dimensions

Overall Diameter (Imperial)
5 in

Details

Item
Paper Disc Roll 210U
Abrasive Material
Aluminum Oxide
Grit
P180
Backing Material
Paper
Color
Gold
Application
Sanding, Finishing, Polishing
For Use On
Fiberglass, Glass, Carbon Steel, Primer, Plastic, Paint
Coat Type
Open Coat
Attachment Type
PSA
Maximum Speed
12000 rpm

Description

Paper Disc Roll 210U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.