Paper Disc Roll, 240 Grit, 6 in. Dia
Mfr # 60440227753
Zoro # G4581039
product price: $205.99
/eaSold in multiples of 6 for $1,235.94
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440227753
Zoro #
G4581039
UPC #
051141274713
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P240
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Gold
Abrasive Grit
240 / P240
Disc Backing Material
Paper
Vacuum Hole Design
Non-Vacuum
Abrasive Grade
Very Fine
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Load
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P240, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.