Zoro Homepage

Paper Disc Roll, 240 Grit, A Backing

  • Mfr # 7100132652

  • Zoro # G4581398


product price: $96.99
/ea
Sold in multiples of 6 for $581.94
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Very Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100132652
Zoro #
G4581398
UPC #
00051141277813
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Very Fine
Grit
240
Backing Material
Paper
Backing Weight
A
Series
426U
Color
Gray
Vacuum Hole Design
Non-Vacuum
Abrasive Grade
Very Fine
Abrasive Grit
240 / P240, 240 / P280
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Coating Coverage
Open
Resistance Properties
Clog
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.