Zoro Homepage

Paper Disc Roll, 320 Grit, Aluminum Oxide

  • Mfr # 7000119240

  • Zoro # G4581781


product price: $73.45
/ea

Key Features

Overall Width
5 in
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Very Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119240
Zoro #
G4581781
UPC #
00051141277837
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Very Fine
Grit
320
Backing Material
Paper
Backing Weight
A
Series
426U
Color
Gray
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Abrasive Grade
Extra Fine
Abrasive Grit
320 / P400
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.