Paper Disc Roll, 400 Grit, 5 in. Dia
Mfr # 60440231318
Zoro # G4581389
product price: $79.69
/eaSold in multiples of 6 for $478.14
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Super Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440231318
Zoro #
G4581389
UPC #
051141277844
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Super Fine
Grit
400
Backing Material
Paper
Backing Weight
A
Series
426U
Color
Gray
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
400 / P800
Abrasive Grade
Super Fine
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Clog
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Super Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.