
Paper Disc Roll 401Q, 1-3/8 in x NH 3000
Mfr # 00-51125-86734-4
Zoro # G1945863
product price: $292.99
/eaSold in multiples of 4 for $1,171.96
Free Shipping & Returns
Key Features
Disc Dia.
1-3/8 in
Grit
3000
Abrasive Material
Silicon Carbide
Backing Material
Paper
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00-51125-86734-4
Zoro #
G1945863
UPC #
051125867344
Country of Origin
United States
Dimensions
Disc Dia.
1-3/8 in
Details
Item
Paper Disc Roll 401Q, 1-3/8" x NH 3000
Grit
3000
Abrasive Material
Silicon Carbide
Backing Material
Paper
Abrasive Type
Closed Coat
Backing Weight
A Weight
Color
Black
Application
Finishing, Polishing, Sanding
Attachment Type
Pressure Sensitive Adhesive
For Use On
Paint
Type
Disc Roll
Description
Paper Disc Roll 401Q, 1-3/8 In. x NH 3000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.