Paper Disc Roll, 5in.dia., P150, PK4
Mfr # 7000119544
Zoro # G5898794
product price: $237.99
/pk 4, $59.50/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119544
Zoro #
G5898794
UPC #
00051141555539
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P150
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Abrasive Grit
150 / P150
Discs per Roll
100
Rolls/Case
4
Disc Backing Material
Paper
Abrasive Grade
Fine
Vacuum Hole Design
5 Hole
Product Type
PSA Disc Roll
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Clog, Load
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P150, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.