Zoro Homepage

Paper Disc Roll, 5in.dia., P180, PK4

  • Mfr # 7000028228

  • Zoro # G5965172


product price: $257.99
/pk 4, $64.50/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028228
Zoro #
G5965172
UPC #
00051141555447
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P180
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Abrasive Grit
180 / P180
Disc Backing Material
Paper
Abrasive Grade
Fine
Rolls/Case
4
Discs per Roll
100
Vacuum Hole Design
No Hole
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Clog, Load

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Fine, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.