Zoro Homepage

Paper Disc Roll, 5in.dia., P220, PK250

  • Mfr # 7010029931

  • Zoro # G5920433


product price: $290.99
/pk 250, $1.16/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010029931
Zoro #
G5920433
UPC #
00051141555010
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in

Details

Item
Hook-and-Loop Sanding Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P220
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Gold
Vacuum Hole Design
Multi-Hole
Disc Backing Material
Paper
Abrasive Grit
220 / P220
Rolls/Case
250
Abrasive Grade
Fine
Discs per Roll
50
Resistance Properties
Clog, Load
Coating Coverage
Open
Number of Vacuum Holes
Multi-Hole

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P220, Overall Diameter 5 in, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.