Zoro Homepage

Paper Disc Roll, 5in.dia., P240, PK4

  • Mfr # 7000119547

  • Zoro # G5898471


product price: $229.99
/pk 4, $57.50/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119547
Zoro #
G5898471
UPC #
00051141555560
Country of Origin
Canada

Dimensions

Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in

Details

Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P240
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Discs per Roll
100
Disc Backing Material
Paper
Abrasive Grit
240 / P240
Abrasive Grade
Very Fine
Rolls/Case
4
Vacuum Hole Design
5 Hole
Product Type
PSA Disc Roll
Resistance Properties
Clog, Load
Number of Vacuum Holes
5
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 5, Color Gold, Grade Very Fine, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.