Paper Disc Roll, 5in.dia., P500, PK4
Mfr # 7000119540
Zoro # G5867617
product price: $220.49
/pk 4, $55.12/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119540
Zoro #
G5867617
UPC #
00051141555492
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Super Fine
Grit
P500
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Discs per Roll
100
Vacuum Hole Design
No Hole
Disc Backing Material
Paper
Rolls/Case
4
Abrasive Grade
Extra Fine
Abrasive Grit
340 / P500
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Load
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P500, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.