Paper Disc Roll, 5in.dia., P80, PK250
Mfr # 7000119579
Zoro # G5966441
product price: $224.99
/pk 250, $0.90/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119579
Zoro #
G5966441
UPC #
00051141555881
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Dia.
6"
Disc Diameter
6 in
Overall Diameter
6 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Yellow, Gold
Abrasive Grit
80 / P80
Rolls/Case
250
Abrasive Grade
Medium
Discs per Roll
50
Vacuum Hole Design
No Hole
Disc Backing Material
Paper
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Clog, Heat, Load, Tear
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 6 in, Series 236U, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.