Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Disc Roll, 5"xNH, 5 Hole

  • Mfr # 363I

  • Zoro # G7726833


product price: $99.15
/ea
Sold in multiples of 4 for $396.60
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Grade
60
Grit
80
Backing Material
Paper
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363I
Zoro #
G7726833
UPC #
51144217885
Country of Origin
United States

Dimensions

Diameter
8 in

Details

Item
Paper Disc Roll
Abrasive Material
Aluminum Oxide
Grade
60
Grit
80
Backing Material
Paper
Color
Gold
Application
Finishing, Sanding, Surface Preparation
Product Form
Disc
Coat Type
Closed Coat
Position
Better
Mineral Type
Aluminum Oxide
Converted Form
Disc Roll
Attachment Type
PSA
Backing Weight
F

Description

Paper Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.