Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Disc Roll, 6in.dia., P100, PK4

  • Mfr # 60440272601

  • Zoro # G5889283


product price: $363.99
/pk 4, $91.00/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440272601
Zoro #
G5889283
UPC #
051141555713
Country of Origin
Canada

Dimensions

Overall Width
6 in
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P100
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Gold
Disc Backing Material
Paper
Abrasive Grit
100 / P100
Rolls/Case
4
Abrasive Grade
Medium
Vacuum Hole Design
6 Hole
Discs per Roll
100
Product Type
PSA Disc Roll
Resistance Properties
Clog, Load
Coating Coverage
Open
Number of Vacuum Holes
6

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P100, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes 6, Color Gold, Grade Medium, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.