Paper Disc Roll, 6in.dia., P240, PK4
Mfr # 60440272551
Zoro # G5903536
product price: $320.99
/pk 4, $80.25/ea
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440272551
Zoro #
G5903536
UPC #
051141555669
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Very Fine
Grit
P240
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Gold
Abrasive Grit
240 / P240
Discs per Roll
100
Rolls/Case
4
Vacuum Hole Design
No Hole
Abrasive Grade
Very Fine
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Resistance Properties
Clog, Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P240, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.