Zoro Homepage

Paper Disc Roll, 80 Fweight, 6"xNH, Die600Z

  • Mfr # 763U 349

  • Zoro # G7726720


product price: $202.99
/ea
Sold in multiples of 4 for $811.96
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Color
Maroon
Application
Finishing, Sanding, Grinding, Surface Preparation
Maximum Speed
10000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763U 349
Zoro #
G7726720
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter (Imperial)
6 in

Details

Item
Paper Disc Roll
Abrasive Material
Ceramic Aluminum Oxide
Grit
80
Color
Maroon
Application
Finishing, Sanding, Grinding, Surface Preparation
Maximum Speed
10000 rpm
Coat Type
Closed Coat
For Use On
Soft Composite, Fiberglass, Carbon Steel, Gelcoat, Metal, Hard Composite
Attachment Type
PSA

Description

Paper Disc Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.