Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paper Disc Roll, Fine, 120 Grit, 3 in. Dia

  • Mfr # 7010361981

  • Zoro # G4577861


product price: $51.49
/ea
Sold in multiples of 6 for $308.94

Key Features

Overall Width
3-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010361981
Zoro #
G4577861
UPC #
00051125869126
Country of Origin
Canada

Dimensions

Overall Width
3-1/2 in
Disc Dia.
3"
Disc Diameter
3 in
Overall Diameter
3 1/2 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
P120
Backing Material
Paper
Backing Weight
C
Series
236U
Color
Gold
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
120 / P120
Disc Backing Material
Paper
Abrasive Grade
Medium
Product Type
PSA Disc Roll
Resistance Properties
Clog, Load
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P120, Overall Diameter 3 1/2 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.