Paper Disc Roll, Very Fine, A Backing
Mfr # 7000119245
Zoro # G4581355
product price: $90.99
/eaSold in multiples of 6 for $545.94
Free Shipping & Returns
Key Features
Overall Width
6 in
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000119245
Zoro #
G4581355
UPC #
00051141277899
Country of Origin
Canada
Dimensions
Overall Width
6 in
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in
Details
Item
Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grade
Fine
Grit
180
Backing Material
Paper
Backing Weight
A
Series
426U
Color
Gray
Vacuum Hole Design
Non-Vacuum
Abrasive Grade
Fine
Abrasive Grit
180 / P180
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Resistance Properties
Clog
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.