Zoro Homepage
This item is Discontinued.
3M Paper Disc, White, 800 Grit, 5 in. Dia, PK50 60440233124

Paper Disc, White, 800 Grit, 5 in. Dia, PK50 (Discontinued)

  • Mfr # 60440233124
  • Zoro # G4579219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440233124
Zoro #
G4579219
UPC #
00051141279640
Country of Origin
Canada

Dimensions

Disc Diameter
5 in
Disc Dia.
5"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
800
Abrasive Type
Coated
Backing Material
Paper
Abrasive Grit
800
Backing Weight
C
Series
238U
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Paper
Color
White
Abrasive Grade
Ultra Fine

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Ultra Fine, Grit 800, Series 238U, Color White, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.