Paper Dust Free Disc Roll, 240 Grit
Mfr # 01622
Zoro # G4581127
product price: $99.89
/eaSold in multiples of 6 for $599.34
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01622
Zoro #
G4581127
UPC #
00051131016224
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Dia.
5"
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Very Fine
Grit
P240
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Yellow, Gold
Vacuum Hole Design
Non-Vacuum
Abrasive Grit
240 / P240
Abrasive Grade
Very Fine
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
5
Resistance Properties
Load
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes 5, Color Gold, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.