Paper Dust Free Disc Roll, 5 in. Dia
Mfr # 01624
Zoro # G4581109
product price: $111.99
/eaSold in multiples of 6 for $671.94
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Fine
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01624
Zoro #
G4581109
UPC #
00051131016248
Country of Origin
Canada
Dimensions
Overall Width
5 in
Disc Diameter
5 in
Disc Dia.
5"
Overall Diameter
5 in
Details
Item
Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Fine
Grit
P180
Backing Material
Paper
Backing Weight
A
Series
216U
Color
Yellow, Gold
Disc Backing Material
Paper
Vacuum Hole Design
Non-Vacuum
Abrasive Grade
Fine
Abrasive Grit
180 / P180
Product Type
PSA Disc Roll
Coating Coverage
Open
Number of Vacuum Holes
5
Resistance Properties
Load
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes 5, Color Gold, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.