Paper Roll, 35338, 600 grade, 12 in x 50 yd, 1 roll per case
- Mfr # 413Q
- Zoro # G715783042
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Grit
600
Backing Material
Paper
Width
12 in
Length
50 yd
Backing Weight
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413Q
- Zoro #
- G715783042
- UPC #
- -
- Country of Origin
- United States
- Grit
- 600
- Backing Material
- Paper
- Backing Weight
- A
- Abrasive Material
- Silicon Carbide
- Color
- Black
- Item Type
- Roll
- Sanding Method
- Hand; Machine
- Bond Type
- Resin
- Vacuum Support
- No
- Application
- Clear Coat Blending, Featheredging, Filler Shaping, Fine Feather Edge, Paint Finishing, Paint Preparation, Primer Sanding
- Sanding Type
- Wet/Dry
- Performance Level
- Best
Dimensions
- Width
- 12 in
- Length
- 50 yd
Description
3M Wetordry Paper Roll 413Q is an abrasive sanding paper constructed on a light, A-weight paper backing and featuring a waterproof resin bonding to help prevent heat buildup. Silicon carbide abrasive and waterproof backing make this paper ideal for sanding applications such as paint prep, sanding, sealer sanding, and solid surface finishing.
- Waterproof A-weight paper backing offers excellent flexibility in hands on applications
- Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive
- Waterproof material allows for easy debris removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.