Shop 3M
See all product information
Create Account
Paper Roll, 35347, P320 Grade, 2 in x 50 yd, 1 roll per case
- Mfr # 213Q
- Zoro # G415783090
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Grit
P320
Backing Material
Paper
Width
2 in
Length
50 yd
Backing Weight
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 213Q
- Zoro #
- G415783090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 50 yd
Details
- Grit
- P320
- Backing Material
- Paper
- Backing Weight
- A
- Abrasive Material
- Aluminum Oxide
- Color
- Black
- Application
- Coat Blending, Featheredging, Paint Defect Removal, Paint Preparation, Primer Sanding
- Sanding Type
- Wet/Dry
- Performance Level
- Best
- Sanding Method
- Hand; Machine
- Vacuum Support
- No
- Item Type
- Roll
Description
3M Wetordry Paper Roll 213Q delivers a blend of conformability, consistent finish and ease of sanding. It features premium aluminum oxide mineral abrasive on a durable A-weight paper backing. Excellent for wet sanding, it can be used wet or dry to achieve an exceptionally smooth finish on a variety of automotive substrates.
- Waterproof material allows for efficient debris removal and added clarity during wet sanding
- A-weight paper backing offers excellent flexibility in hands-on applications
- Aluminum oxide mineral abrasive provides an aggressive cut and a consistent, fine finish
- Resin bonding resists deterioration from heat, extending the life of the abrasive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.