Zoro Homepage

Paper Roll, 366UZ, P180, 24 In x 50 Yd

  • Mfr # 366UZ

  • Zoro # G715439727


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Weight
F-weight
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366UZ
Zoro #
G715439727
UPC #
00051125384995
Country of Origin
United States

Details

Backing Material
Paper
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Backing Weight
F-weight
Color
Maroon

Description

Paper Roll, 366UZ, P180, 24 In x 50 Yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.