Shop 3M
See all product information
Create Account
Paper Roll 413Q
- Mfr # 7010360460
- Zoro # G115316864
product price:Â
$
534.99
/ea
Sold in multiples of 2 for
$1,069.98
Free Shipping & Returns
Key Features
Overall Length
50 yd
Overall Width
12 in
Abrasive Material
Silicon Carbide
Abrasive Type
Coated
Grit
320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010360460
- Zoro #
- G115316864
- UPC #
- 00051144161324
- Country of Origin
- United States
- Item
- Abrasive Roll
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Coated
- Grit
- 320
- Backing Material
- Paper
- Backing Weight
- A
- Series
- 413Q
- Color
- Black
- Resistance Properties
- Debris
- Coating Coverage
- Closed
- Product Type
- Sandpaper Roll
- Wire Color
- Black
Dimensions
- Overall Length
- 50 yd
- Overall Width
- 12 in
- Wire Rope Length
- 50 yd
- Length
- 50 yd
Description
Paper Roll 413Q
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.