Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Paper Sheet 346U, 9 In X 11 In 36 D-Weight 60070001429

Paper Sheet 346U, 9 In X 11 In 36 D-Weight (Discontinued)

  • Mfr # 60070001429
  • Zoro # G704367925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60070001429
Zoro #
G704367925
UPC #
51144021192
Country of Origin
Unknown

Description

3M Paper Sheet 346U is constructed of aluminum oxide and comes in a range of grades and sizes to accommodate many different projects. The paper backing is durable for coarse sanding, yet flexible enough to be used on curved surfaces. Its cut-rate and durability make this an excellent choice for blending the joints of connecting pieces in wood- and metal-working.
  • Tough aluminum oxide abrasive cuts fast and performs well on many surfaces
  • Load resistant open-coat feature enables longer use before replacement
  • Strong, D-weight paper backing supports aggressive sanding
  • Sheets are conformable to various workpieces and usable by either hand or machine
  • Sheets come in a number of sizes to accommodate various applications

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.