
Paper Sheet 405U, 3 2/3inx9in 240 A-wt, 400/inner 4000/pk
Mfr # 7100048037
Zoro # G5143192
product price: $1,328.99
/pk 4000, $0.33/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
240
Backing Material
Paper
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100048037
Zoro #
G5143192
UPC #
00051125869607
Country of Origin
Canada
Details
Item
Paper Sheet
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
240
Backing Material
Paper
Backing Weight
A
Description
Pr Sht 405U,3 2/3inx9in 240 -wt,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.