Zoro Homepage

Paper Sheet 405U, 3 2/3inx9in 400 A-wt, PK4000

  • Mfr # 7100048572

  • Zoro # G6140132


product price: $1,303.99
/pk 4000, $0.33/ea
Free Shipping & Returns

Key Features

Grit
400
Backing Material
Paper
Width
3-2/3"
Length
9"
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100048572
Zoro #
G6140132
UPC #
00051125869805
Country of Origin
Canada

Dimensions

Width
3-2/3"
Length
9"

Details

Item
Paper Sheet
Grit
400
Backing Material
Paper
Backing Weight
A
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide

Description

Paper Sheet 405U,3 2/3 In.x9 In.,400,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.