Zoro Homepage

Paper Sheet 405U, 4-1/2inx5-1/2in 220 A-w, PK4000

  • Mfr # 7100048039

  • Zoro # G6140150


product price: $949.99
/pk 4000, $0.24/ea
Free Shipping & Returns

Key Features

Grit
220
Backing Material
Paper
Width
5-1/2"
Length
4-1/2"
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100048039
Zoro #
G6140150
UPC #
00051125869546
Country of Origin
Canada

Dimensions

Width
5-1/2"
Length
4-1/2"

Details

Item
Paper Sheet
Grit
220
Backing Material
Paper
Backing Weight
A
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide

Description

Paper Sht 405U,4-1/2 In.x5-1/2 In.,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.