Paper Sheet 405U, 4 1/2inx5 1/2in 320 A-w, PK4000
Mfr # 7100048575
Zoro # G6140141
product price: $1,052.99
/pk 4000, $0.26/ea
Free Shipping & Returns
Key Features
Grit
320
Backing Material
Paper
Width
5-1/2"
Length
4-1/2"
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100048575
Zoro #
G6140141
UPC #
00051125869720
Country of Origin
Canada
Dimensions
Width
5-1/2"
Length
4-1/2"
Details
Item
Paper Sheet
Grit
320
Backing Material
Paper
Backing Weight
A
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Description
Paper Sht 405U,4 1/2 In.x5 1/2 In.,320,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.