Paper Sheet 405U, 4 7/16inx4 7/16in 280 A, PK6000
Mfr # 7100048080
Zoro # G6140187
product price: $1,197.99
/pk 6000, $0.20/ea
Free Shipping & Returns
Key Features
Grit
280
Backing Material
Paper
Width
4-7/16"
Length
4-7/16"
Backing Weight
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100048080
Zoro #
G6140187
UPC #
00051125869676
Country of Origin
Canada
Dimensions
Width
4-7/16"
Length
4-7/16"
Details
Item
Paper Sheet
Grit
280
Backing Material
Paper
Backing Weight
A
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Description
Paper Sheet 405U,4 7/16 In.x4 7/16 In.,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.