Zoro Homepage

Paper Sheet 405U, 4 7/16inx4 7/16in 320 A-wt, 6000/pk

  • Mfr # 7100048576

  • Zoro # G5143308


product price: $1,197.99
/pk 6000, $0.20/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
320
Backing Material
Paper
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100048576
Zoro #
G5143308
UPC #
00051125869737
Country of Origin
Canada

Details

Item
Paper Sheet
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
320
Backing Material
Paper
Backing Weight
A

Description

Pr St 405U,4 7/16inx4 7/16in 320 ,PK6000, Package Quantity 6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.