Zoro Homepage

Paper Sheet 405U, 9inx11 in 240 A-weight, 100/inner 1000/pk

  • Mfr # 7100041319

  • Zoro # G5143113


product price: $977.99
/pk 1000, $0.98/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
240
Backing Material
Paper
Backing Weight
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100041319
Zoro #
G5143113
UPC #
00051125869621
Country of Origin
Canada

Details

Item
Paper Sheet
Abrasive Material
Silicon Carbide
Abrasive Type
Open Coat
Grit
240
Backing Material
Paper
Backing Weight
A

Description

Pr Sht 405U,9inx11 in 240 -weight,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.