Zoro Homepage

Paper Sheet 405U, 9inx11 in 400 A-weight, PK1000

  • Mfr # 7100041315

  • Zoro # G6140047


product price: $942.99
/pk 1000, $0.94/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
11"
Length
9"
Backing Weight
A
Abrasive Type
Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100041315
Zoro #
G6140047
UPC #
00051125869829
Country of Origin
Canada

Dimensions

Width
11"
Length
9"

Details

Item
Paper Sheet
Grit
400
Backing Material
Paper
Backing Weight
A
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide

Description

Paper Sheet 405U,9 In.x11 In.,400 A-Wt,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.