This item is Discontinued.

3M Paper Sheet 426U, 220 A-Weightt, 9 In X 11 In 7000119261

Paper Sheet 426U, 220 A-Weightt, 9 In X 11 In (Discontinued)

  • Mfr # 7000119261
  • Zoro # G404368611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000119261
Zoro #
G404368611
UPC #
51141278483
Country of Origin
Canada

Description

3M Paper Sheet 426U is a general purpose abrasive sanding sheet constructed on an A-weight paper backing and features an anti-loading coating and open coat construction. Silicon carbide abrasive and lightweight paper backing make this sheet an ideal product for finishing applications such as paint prep, white wood sanding, sealer sanding, and solid surface finishing.
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, and ceramic
  • Load resistant coating and open coat construction minimize loading
  • A-weight paper provides flexibility for finishing contours and angles
  • Paper sheet is easily sized according to the task

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.