Paper Sheet 426U, 9"x11", 280 A-Wt, PK1000, Silicon Carbide, 280 Grit, Open Coat Type
Mfr # 7000119264
Zoro # G6140193
product price: $901.99
/pk 1000, $0.90/ea
Free Shipping & Returns
Key Features
Grit
280
Grade
150 Micron
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000119264
Zoro #
G6140193
UPC #
00051141278513
Country of Origin
Canada
Details
Item
Paper Sheet 426U,9"x11",280 A-Wt,PK1000
Grit
280
Grade
150 Micron
Abrasive Type
Open Coat
Abrasive Material
Silicon Carbide
Description
Paper Sheet 426U,9 In.x11 In.,280 A-Wt,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.