Paper Tape, Single-Sided, White
- Mfr # MMM25634
- Zoro # G622441332
product price:Â
$
63.59
/ea
Key Features
Imperial Tape Width
3/4 in
Adhesion to Steel
35 oz/in
Tape Backing Material
Flatback Paper
Tape Thickness
6.7 mil
Maximum Tape Performance Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMM25634
- Zoro #
- G622441332
- UPC #
- 021200068751
- Country of Origin
- United States
- Adhesion to Steel
- 35 oz/in
- Tape Backing Material
- Flatback Paper
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Tensile Strength
- 20 lb/in
- UV Resistance
- Not UV-Resistant
- Features
- Bundling, Splicing, Labeling, Masking, Arts and Crafts
- Surface Compatibility
- Fabric, Plastic, Paper, Yarn
- Standards
- OSHA 29 CFR 1910.1200
- Tape Resistance Properties
- Solvent-Resistant
- For Surface Texture
- Multi-Surface
- Tape Adhesive Format
- Single-Sided
- Tape Color
- White
- Environment
- Indoor
- Series
- 256
- Bond Type
- Removable
- Item
- Paper Tape
- Tape Type
- Masking Tape
- Tape Adhesive Material
- Rubber
- Thermal Transfer Printable
- Die-Cuttable, Pressure Sensitive Adhesive, Printable
- Product Form
- Continuous Roll
- Flame Retardant
- Not Flame-Retardant
- Tape Elongation
- 3.5 %
- Common Industry
- Construction, Marine, Military, Warehouse
Dimensions
- Imperial Tape Width
- 3/4 in
- Tape Thickness
- 6.7 mil
- Imperial Tape Length
- 60 yd
- Fits Chest Size
- Bundling, Splicing, Labeling, Masking, Arts and Crafts
Description
Adhesion to Steel 35 oz/in, Clean Removal Time Not Applicable, Common Industry Construction, Marine, Military, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Applicable, Continuous Roll, Series 256, Surface Compatibility Fabric, Plastic, Paper, Yarn, Tape Adhesive Material Rubber, Tape Backing Material Flatback Paper, Masking Tape, Tape Adhesive Format Single-Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.