PAPR Assembly, Speedglas, Belt-Mount, Universal
Mfr # 35-1499-01
Zoro # G8795771
product price: $1,262.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Blower Unit, Filter Cover, Flow Indicator, HE Particulate Filter, Lithium Ion Battery, Prefilter, Smart Charger, Spark Arrestor
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-1499-01
Zoro #
G8795771
UPC #
50638060432520
Country of Origin
Multiple
Dimensions
Size
Universal
Details
Item
PAPR Assembly
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Blower Unit, Filter Cover, Flow Indicator, HE Particulate Filter, Lithium Ion Battery, Prefilter, Smart Charger, Spark Arrestor
Blower Mount
Belt-Mount
For Use With
Certain 3M(TM) Headgear
Intrinsically Safe
No
Series
Speedglas
Battery Chemistry
Lithium Ion
Approved for
NIOSH
Includes Blower
Yes
Brand and Series
3M Speedglas
Includes Battery
Yes
Includes Headgear
No
Includes Breathing Tube
No
Includes Cartridges
Yes
Description
PAPR Assembly, Speedglas, Includes Blower Unit, Filter Cover, Flow Indicator, HE Particulate Filter, Lithium Ion Battery, Prefilter, Smart Charger, Spark Arrestor, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.