Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR Assembly, Versaflo, Belt-Mount, Universal

  • Mfr # TR-614N

  • Zoro # G9995587


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Includes
BT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-627 Easy Clean Belt, TR-630 Standard Battery, TR-971 Airflow Indicator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-614N
Zoro #
G9995587
UPC #
00051131373402
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR Assembly
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
54 Degrees C
Includes
BT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-627 Easy Clean Belt, TR-630 Standard Battery, TR-971 Airflow Indicator
Blower Mount
Belt-Mount
For Use With
TR600 Series Products
Intrinsically Safe
No
Series
Versaflo
Battery Chemistry
Lithium Ion
Includes Breathing Tube
Yes
Minimum Operating Temperature
-10 Degrees C
Battery Run Time
5.5 to 13 hr
Includes Headgear
No
Includes Cartridges
No
Brand and Series
3M Versaflo
Includes Battery
Yes
Includes Blower
Yes

Description

PAPR Assembly, Versaflo, Includes BT-30 Length Adjusting Breathing Tube, TR-602N Motor/Blower, TR-627 Easy Clean Belt, TR-630 Standard Battery, TR-971 Airflow Indicator, Belt-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.